Beli gagang solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Soldering (Alat Solder)Deskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- goot D Display Soldering Iron (Solder)Deskripsi:Station type temperature control soldering iron for lead-free soldering. Excellent heat recovery (PAT.). Even during continuous work, there is little concern about temperature drop. Ideal for lead-free soldering work. The fastest temperature rise in its class. The set temperature is reached in approximately 6 seconds after the power is turned on. Tip exchange without tools (PAT.). Newly designed slide system allows replacement while the tip is hot. Work is easy. Reduces temperature rise in grip (PAT.). The patented heat insulation structure can handle long working hours without problems. Lead-free iron plating thickness. All types have iron plating thickness considering lead-free solder erosion. Electrostatic measuresatribut:
- Soldering Iron Leakage Voltage: Less than 2mV
- Temperature Setting Range (°C): 50-450
- Earth Resistance: (Trowel) 2Ω or less
- Soldering Iron Total Length (mm): 158 (excluding code armor when RX-80HRT-BM is installed)
- Soldering Iron Cable (m): 1.2
- Ripple Temperature (°C): ± 5 (no load)
- Power Cable (m): 1.2 (with 3-core cord and ground pin plug)
- Dimensions, Width W x Height H x Depth D (mm): (Station part) 115 x 98 x 146
- Output voltage (V): (Station part) 24 AC
- Heater: (Trowel) Nichrome heater
- Set Contents: Station, trowel (RX-80GAS), trowel (ST-22 cleaner, sponge included)
- Rated Voltage (V): (Main unit) 100 AC 50 / 60Hz, (Iron part) 24
- Insulation Resistance (ohm): 100M or more (500V DC)
- Power Consumption (W): (Main body) 80, (Iron part) 72
- goot Solder Reel HolderDeskripsi:-Possible to mount solder up to 1kg roll.-The base is heavy and has stability.-With guide to prevent solder entangle.-With convenient handle for movement. -To increase the efficiency of printed circuit board assembly and harness processing.atribut:
- Shaft diameter: 16mm
- STANLEY Soldering Iron (Solder)Deskripsi:- Suitable for soldering metals like copper, tin, brass and stained glass- Working temperature reached in 2 minutes- Slim pencil like handle for easy use and controlatribut:
- Input Voltage (V): 220
- Pin Head: Round Pin
- Electrical Input Power (W): 45
- SUPERIOR Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- Melting point: 227°C
- Wire Diameter: 2mm
- monotaro Solder Suction LineDeskripsi:As copper wire weaving, excellent solder absorption effect. To eliminate bridges for solder removalDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (m): 1.5
- TEKIRO Ratchet Handle (Gagang Sok Ratchet)Deskripsi:TEKIRO Ratchet Handle [3/8 Inchx7.5 Inch] adalah kelengkapan kunci socket yang digunakan untuk melepas atau memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik.Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.TEKIRO 3/8 INCH RATCHET HANDLE 7.5 INCH merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumDimensi : 199mm 83mm 12mm
- TEKIRO Ratchet Handle Rubber (Gagang Sok Ratchet)Deskripsi:TEKIRO RATCHET HANDLE GAGANG KARET merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumHeat treated Chrome Vanadium steel, Drop forged for extra strength, Silver matt finishing, material Chrome vanadium
- TEKIRO Handle Socket Offset (Gagang Sok L)Deskripsi:TEKIRO Gagang Sock L Offset Handle [1/2x10 Inch] merupakan kunci sock atau yang dikenal juga dengan nama kunci socket merupakan kunci yang memiliki bentuk silinder dan terbuat dari chrome vanadium yang dilapisi dengan nikel. Bentuk kunci ini unik, karena pada satu ujung berbentuk segi 4 sementara pada ujung lainnya memiliki bentuk heksagonal. Fungsi kunci sock pada dasarnya adalah sama seperti halnya kunci-kunci lainnya, yaitu untuk melepas atau memasang kepala baut dan mur dengan momen kekencangan tertentu. L handle ini dapat bergerak bebas sehingga memungkinkan untuk dapat digunakan pada posisi yang rumit.
- TEKIRO Ratchet Handle Impact (Gagang Sok Ratchet)Deskripsi:TEKIRO 3/4" DR. RATCHET HANDLE 20" Merupakan tool utuk menyambung socket agar mendapatkan momen tertentu. Kelebihan dari ratchet handle sendiri adalah arah putarannya yang dapat di stel sesui keperluan tanpa mengubah putaran tangan. Sehingga sangat cocok di pakai pada tempat yang sempit. terbuat dari material berkualitas dan awet.Dimensi produk : 77mmx13mmx24mm
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- EIGHT Hex Key Plastic T Handle (Kunci L)atribut:
- Finish Material: Wrench: Special Alloy Steel, SNCM+V(nickel plating), Handle: Acetate resin(cellulose acetate)
Daftar Harga gagang solder Terbaru November 2026
| Kenmaster Soldering Iron (Solder) | Rp24.900 |
| TEKIRO Soldering (Alat Solder) | Rp67.900 |
| ALDO Electric Solder with Wooden Handle (Solder Listrik Gagang Kayu) | Rp109.900 |
| goot D Display Soldering Iron (Solder) | Rp7.299.900 |
| goot Solder Reel Holder | Rp339.900 |
| KRISBOW Kawat Timah Solder | Rp27.900 |
| STANLEY Soldering Iron (Solder) | Rp199.900 |
| SUPERIOR Lead Free Solder | Rp1.899.900 |
| Deli Soldering Iron (Solder) | Rp94.900 |
| monotaro Solder Suction Line | Rp27.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/afP102277375-3.jpg)
/j6P105678690-3.jpg)
/joP107106708-1.jpg)
/ccP106566444-1.jpg)


/18P107039044-1.jpg)

/cpP106388457-1.jpg)

/9iP101000342-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/ALDO%20Solder%20Listrik%20Gagang%20PVC/k6P107106726-1.jpg)
/9jP101000343-3.jpg)
/9mP101000346-4.jpg)
/4mP104581166-3.jpg)
/9sP101000352-2.jpg)
/e6P103682510-1.jpg)
/3iP102642126-2.jpg)

/ehP105561521-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)